Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2BK27 1-1/8

2BK4010000BX

2BK4010000BX V-BELT SHEAVE ; FIXED PITCH 1" BORE 3.95" OD 2GRV

1" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; Keyway

Part #

2BK4010000BX

BDI #

638770

PRICE
$ 57.57 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.767
UNSPSC
26111806
EAN
0640965286059
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2BK4010000BX
Weight / LBS
3.9
Long Description
1" Bore; 2 Grooves; 3.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; Keyway
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter