Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2TA82

2BK60H

2BK60H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE

2 Grooves; 5-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2105004745

BDI #

650648

PRICE
$ 76.62 / each
$ 79.61 / each

QTY

INVENTORY:
5
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.542
UNSPSC
26111806
EAN
0806372005199
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2BK60H
Weight / LBS
5.6
Long Description
2 Grooves; 5-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter
Bore
0 Inch | 0 Millimeter