Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MSP-15-SS

2C-300-S

2C-300-S CLAMP COLLAR ; 3" BORE SS 2-PIECE 5/BOX

3" Bore; Shaft Collar; Stainless Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split

Part #

2C-300-S

BDI #

193605

PRICE
$ 223.74 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.731
EAN
0044861220030
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
3" Bore; Shaft Collar; Stainless Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Bore
3 Inch | 76.2 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter