Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2CC-125-125-KW

2CC-125-125-KW

2CC-125-125-KW CLAMP COUPLING ; 1-1/4" X 1-1/4" BORE BLK OXD STL 2/BOX

Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/4" Outside Diameter; 3 3/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 42.4OZ Approximate Weight

Part #

2CC-125-125-KW

BDI #

193628

PRICE
$ 214.92 / each

QTY

INVENTORY:
2
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
UNSPSC
31163022
EAN
0044861260258
Noun
Coupling
Keyword String
Clamp
Manufacturer URL
https://www.climaxmetal.com
Product Detail
Clamp Coupling
Product Specification
Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/4" Outside Diameter; 3 3/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 42.4OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 1-1/4" X 1-1/4" Bore Size; 2 1/4" Outside Diameter; 3 3/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel with Keyway; 42.4OZ Approximate Weight