Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2H EB SLEEVE

2H EB SLEEVE

2H EB SLEEVE ; POR 7" OD STEEL

Gear Coupling; Sleeve Assembly; Steel; 7" Outside Diameter; 1/8" Distance Between Shaft Ends; 2-11/32" Width; 2 Coupling Size; 9300 Maximum Speed (RPM); 31500In-Lbs Torque Rating

Part #

1959063

BDI #

314608

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.978
UNSPSC
31163005
EAN
0662384402117
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
2
Maximum Speed RPM
9300
Torque
31500In-Lbs
Inch - Metric
Inch
Other Features
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1959063
Long Description
Gear Coupling; Sleeve Assembly; Steel; 7" Outside Diameter; 1/8" Distance Between Shaft Ends; 2-11/32" Width; 2 Coupling Size; 9300 Maximum Speed (RPM); 31500In-Lbs Torque Rating
Width
2.344 Inch | 59.538 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Distance Between Shaft Ends
0.125 Inch | 3.175 Millimeter