Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2H FHUBX 1 3/4 KW3/8X3/16

2H FHUBX 1 3/4 KW3/8X3/16

2H FHUBX 1 3/4 KW3/8X3/16 GEAR

Gear Coupling; Hub; Shaft; Finished; 1-3/4" Bore; 2-7/16" Length Thru Bore; 2 Coupling Size; Yes Keyway; Carbon Steel; 9300 Maximum Speed (RPM); 31500

Part #

2H FHUBX 1 3/4 KW3/8X3/16

BDI #

314617

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.05
UNSPSC
31163000
EAN
0662384019476
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Coupling Size or Series
2
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
9300
Torque
31500In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Flex Hub | 2.875 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; Finished; 1-3/4" Bore; 2-7/16" Length Thru Bore; 2 Coupling Size; Yes Keyway; Carbon Steel; 9300 Maximum Speed (RPM); 31500
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Overall Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.438 Inch | 61.925 Millimeter