Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2HT ; 02161

2HT ; 02161

2HT NR. 02161 FASTENER HOOK ; NO 2 SIZE 12" L HIGH TENSILE 12EA/BOX

Hook; 2 Hook; For Conveyor Belt; Steel

Part #

02161

BDI #

17225670

PRICE
$ 52.83 / each

QTY

INVENTORY:
183
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.563
UNSPSC
31162600
EAN
0697598021618
Product Name
Hook
Part Description
Hook
Size
2 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 2 Hook; For Conveyor Belt; Steel