Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2HX-750-2-YL

2HX-750-2-YL WIRE MARKING SLEEVE ; 0.75" DIAX2" W FOR PRINTER 250LABEL/ROLL

Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; 1 Piece Per Sleeve

Part #

117118

BDI #

1008651

PRICE
$ 973.05 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820818465
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; 1 Piece Per Sleeve
Long Description
Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; Yellow Color; 3/4" Sleeve Diameter; 2" Sleeve Width; 0.375" to 0.7" Wire Diameter; 2 to 4/0 AWG Wire Gauge; 1 Piece Per Sleeve