Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5L940

2L110

2L110 V BELT

V-Belt; 2L Series; 11" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

2L110

BDI #

993544

PRICE
$ 13.86 / each
$ 15.24 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
26111801
EAN
0698672540025
Belt Series
2L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2L110
Manufacturer Internal Number
2L110
Weight / LBS
0.03
Long Description
V-Belt; 2L Series; 11" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.25 Inch | 6.35 Millimeter
Belt Outside Length
11 Inch | 279.4 Millimeter