Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2TB36

2TB36

2TB36 V-BELT PULLEY SHEAVE ; 2 GROOVES 3.95" OD BUSHED SPLIT TAPER B

Transmission Pulley; 2 Grooves; 3.95" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

1001254

BDI #

328511

PRICE
$ 145.09 / each
$ 194.51 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.589
UNSPSC
26111806
EAN
0662289201068
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB36
Manufacturer Internal Number
1001254
Weight / LBS
3.8
Long Description
Transmission Pulley; 2 Grooves; 3.95" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter