Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2TB94

2TB94

2TB94 V-BELT PULLEY SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED SPLIT TAPER B

Transmission Pulley; 2 Grooves; 9-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1002575

BDI #

328534

PRICE
$ 235.74 / each
$ 316.01 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.38
UNSPSC
26111806
EAN
0662289162161
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB94
Manufacturer Internal Number
1002575
Weight / LBS
15.5
Long Description
Transmission Pulley; 2 Grooves; 9-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter