Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2TC160

2TC160

2TC160 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D

2 Grooves; 16.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1010214

BDI #

319204

PRICE
$ 1,158.21 / each
$ 1,552.61 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.966
UNSPSC
26111806
EAN
0662289183821
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TC160
Manufacturer Internal Number
1010214
Weight / LBS
36
Long Description
2 Grooves; 16.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter