Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2VP68-1-3/8

2VP75-1-5/8

2VP75-1-5/8 V-BELT SHEAVE ; VARIABLE SPEED VP SECTION 2 GROOVE

1-5/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

2105000153

BDI #

650764

PRICE
$ 252.00 / each
$ 261.86 / each

QTY

INVENTORY:
2
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
6.622
UNSPSC
26111813
EAN
0806372023155
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
2VP75-1-5/8
Weight / LBS
15
Long Description
1-5/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Face Width Minimum
1.625 Inch | 41.275 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter