Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 3V 280 G

3 3V 280 G

3 3V 280 G V-BELT SHEAVE ; 3GR 3V 2.80" OD BORED FOR G BUSHING

Transmission Pulley; 3 Grooves; 2.8" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway

Part #

3 3V 280 G

BDI #

21978822

PRICE
$ 124.24 / each
$ 201.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
26111806
EAN
0697950735849
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
G
Belt Series
3V
Bushing Bore Range - Inch
3/8 To 1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 3V 280 G
Weight / LBS
1.6
Long Description
Transmission Pulley; 3 Grooves; 2.8" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.8 Inch | 71.12 Millimeter
Pitch Diameter Minimum
2.75 Inch | 69.85 Millimeter
Pitch Diameter Maximum
2.75 Inch | 69.85 Millimeter