Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 3V 300 G

3 3V 300 G

3 3V 300 G V-BELT SHEAVE ; 3GR 3V 3.00" OD BORED FOR G BUSHING

Transmission Pulley; 3 Grooves; 3" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway

Part #

3 3V 300 G

BDI #

21978824

PRICE
$ 141.12 / each
$ 228.67 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
UNSPSC
26111806
EAN
0697950735818
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
G
Belt Series
3V
Bushing Bore Range - Inch
3/8 To 1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 3V 300 G
Weight / LBS
1.8
Long Description
Transmission Pulley; 3 Grooves; 3" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Outside Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter Maximum
2.95 Inch | 74.93 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.95 Inch | 74.93 Millimeter