Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 3V 412 P

3 3V 412 P

3 3V 412 P V-BELT SHEAVE ; 3GR 3V 4.12" OD BORED FOR P1 BUSHING

Transmission Pulley; 3 Grooves; 4.12" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

3 3V 412 P

BDI #

21982213

PRICE
$ 140.27 / each
$ 227.27 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
26111806
EAN
0697950735726
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
P1
Belt Series
3V
Bushing Bore Range - Inch
1/2 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 3V 412 P
Weight / LBS
3
Long Description
Transmission Pulley; 3 Grooves; 4.12" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.12 Inch | 104.648 Millimeter
Pitch Diameter Minimum
4.07 Inch | 103.378 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.07 Inch | 103.378 Millimeter