Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3-3V-335-H

3 3V 450 P

3 3V 450 P V-BELT SHEAVE ; 3GR 3V 4.50" OD BORED FOR P1 BUSHING

Transmission Pulley; 3 Grooves; 4-1/2" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

3 3V 450 P

BDI #

21982215

PRICE
$ 165.78 / each
$ 268.61 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.769
UNSPSC
26111806
EAN
0697950735719
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
P1
Belt Series
3V
Bushing Bore Range - Inch
1/2 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 3V 450 P
Weight / LBS
3.9
Long Description
Transmission Pulley; 3 Grooves; 4-1/2" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
4.5 Inch | 114.3 Millimeter
Pitch Diameter Minimum
4.45 Inch | 113.03 Millimeter
Pitch Diameter Maximum
4.45 Inch | 113.03 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter