Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 3V 800 TB

3 3V 800 TB

3 3V 800 TB V-BELT SHEAVE ; 3 GROOVES 8" OD BUSHED

Transmission Pulley; 3 Grooves; 8" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

3 3V 800 TB

BDI #

618311

PRICE
$ 197.93 / each
$ 307.30 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
26111806
EAN
0697950155111
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 3V 800 TB
Weight / LBS
15
Long Description
Transmission Pulley; 3 Grooves; 8" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Pitch Diameter Maximum
7.95 Inch | 201.93 Millimeter