Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 5V 670 SK

3 5V 670 SK

3 5V 670 SK V-BELT SHEAVE ; 3 GROOVES 6.7" OD BUSHED

Transmission Pulley; 3 Grooves; 6.7" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 6.6" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

3 5V 670 SK

BDI #

618347

PRICE
$ 255.23 / each
$ 423.50 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.807
UNSPSC
26111806
EAN
0697950114156
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SK
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 5V 670 SK
Weight / LBS
11.5
Long Description
Transmission Pulley; 3 Grooves; 6.7" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 6.6" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
6.7 Inch | 170.18 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter