Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD3A4.6/B5.0

3 5V 710 SF

3 5V 710 SF V-BELT SHEAVE ; 3 GROOVES 7.1" OD BUSHED

Transmission Pulley; 3 Grooves; 7.1" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

3 5V 710 SF

BDI #

618348

PRICE
$ 272.53 / each
$ 452.20 / each

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.079
UNSPSC
26111806
EAN
0697950114163
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 5V 710 SF
Weight / LBS
13
Long Description
Transmission Pulley; 3 Grooves; 7.1" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
7.1 Inch | 180.34 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter