Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/5VX1700

3/5VX1700

3/5VX1700 V-BELT ; 5V 170" OL

V-Belt; 5VX Series; Banded Cogged Belt Style; 170" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

93893170

BDI #

1103209

PRICE
$ 687.01 / each
$ 927.89 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.74
UNSPSC
26111801
EAN
0072053236736
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5VX1700
Manufacturer Internal Number
9389-3170
Weight / LBS
6.75
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 170" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
170 Inch | 4318 Millimeter