Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/3VX1320

3/5VX900

3/5VX900 V-BELT ; 5V 90" OL

V-Belt; 5VX Series; Banded Cogged Belt Style; 90" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

93893090

BDI #

1103222

PRICE
$ 354.95 / each
$ 479.39 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
26111801
EAN
0072053262735
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5VX900
Manufacturer Internal Number
9389-3090
Weight / LBS
4.92
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 90" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
90 Inch | 2286 Millimeter