Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 5V 1320 E

3 B 56 SD

3 B 56 SD V-BELT SHEAVE ; 3 GROOVES 5.95" OD BUSHED

Transmission Pulley; 3 Grooves; 5.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

3 B 56 SD

BDI #

618188

PRICE
$ 145.97 / each
$ 242.20 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.632
UNSPSC
26111806
EAN
0697950113197
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 B 56 SD
Weight / LBS
9
Long Description
Transmission Pulley; 3 Grooves; 5.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter