Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 B 60 SD

3 B 60 SD

3 B 60 SD V-BELT SHEAVE ; 3 GROOVES 6.35" OD BUSHED

Transmission Pulley; 3 Grooves; 6.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

3 B 60 SD

BDI #

618192

PRICE
$ 153.57 / each
$ 254.80 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.215
UNSPSC
26111806
EAN
0697950113210
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 B 60 SD
Weight / LBS
11
Long Description
Transmission Pulley; 3 Grooves; 6.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
6.35 Inch | 161.29 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter