Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/B128

3/B128

3/B128 V-BELT ; POWERBAND 131.75IN OC

V-Belt; B Series; Banded Belt Style; 131" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90933128

BDI #

1103402

PRICE
$ 191.85 / each
$ 255.84 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.86
UNSPSC
26111801
EAN
0072053258523
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/B128 ; 3/17X3250Li
Manufacturer Internal Number
9093-3128
Weight / LBS
6.53
Long Description
V-Belt; B Series; Banded Belt Style; 131" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
131 Inch | 3327.4 Millimeter