Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/D180

3/B158

3/B158 V-BELT ; POWERBAND 161.75IN OC

V-Belt; B Series; Banded Belt Style; 161" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90933158

BDI #

1103413

PRICE
$ 227.32 / each
$ 303.13 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
26111801
EAN
0072053258615
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/B158 ; 3/17X4000Li
Manufacturer Internal Number
9093-3158
Weight / LBS
7.79
Long Description
V-Belt; B Series; Banded Belt Style; 161" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
161 Inch | 4089.4 Millimeter