Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3BK140H

3 C 130 Q

3 C 130 Q V-BELT SHEAVE ; 3GR C 13.0 PD BORED FOR Q1 BUSHING

Transmission Pulley; 3 Grooves; 13.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

3 C 130 Q

BDI #

21975458

PRICE
$ 999.99 / each
$ 1,620.29 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
20.862
UNSPSC
26111806
EAN
0697950736679
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 C 130 Q
Weight / LBS
46
Long Description
Transmission Pulley; 3 Grooves; 13.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.4 Inch | 340.36 Millimeter