Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD3/5V23.60

3 C 160 E

3 C 160 E V-BELT SHEAVE ; 3 GROOVES 16.4" OD BUSHED

Transmission Pulley; 3 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

3 C 160 E

BDI #

618223

PRICE
$ 696.09 / each
$ 1,155.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
26.332
UNSPSC
26111806
EAN
0697950113388
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 C 160 E
Weight / LBS
58
Long Description
Transmission Pulley; 3 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter