Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 C 56 P

3 C 56 P

3 C 56 P V-BELT SHEAVE ; 3GR C 5" PD BORED FOR P1 BUSHING

Transmission Pulley; 3 Grooves; 6" Outside Diameter; Bushed; P2 Bushing Series; C Belt Series; 5.6" Pitch Minimum; 5.6" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway

Part #

3 C 56 P

BDI #

21975492

PRICE
$ 429.05 / each
$ 695.19 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.85
UNSPSC
26111806
EAN
0697950736259
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
P2
Belt Series
C
Bushing Bore Range - Inch
3/4 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 C 56 P
Weight / LBS
12.9
Long Description
Transmission Pulley; 3 Grooves; 6" Outside Diameter; Bushed; P2 Bushing Series; C Belt Series; 5.6" Pitch Minimum; 5.6" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter