Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3 C 72 Q

3 C 72 Q

3 C 72 Q V-BELT SHEAVE ; 3GR C 7.2" PD BORED FOR Q1 BUSHING

Transmission Pulley; 3 Grooves; 7.6" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 7.2" Pitch Minimum; 7.2" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

3 C 72 Q

BDI #

21977936

PRICE
$ 456.99 / each
$ 740.48 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.163
UNSPSC
26111806
EAN
0697950736235
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 C 72 Q
Weight / LBS
18
Long Description
Transmission Pulley; 3 Grooves; 7.6" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 7.2" Pitch Minimum; 7.2" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.6 Inch | 193.04 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
7.2 Inch | 182.88 Millimeter
Pitch Diameter Maximum
7.2 Inch | 182.88 Millimeter