Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/B150

3/C136

3/C136 V-BELT ; POWERBAND 141.04IN OC

V-Belt; C Series; Banded Belt Style; 140" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90943136

BDI #

1103492

PRICE
$ 378.89 / each
$ 505.25 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.81
UNSPSC
26111801
EAN
0072053259445
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/C136 ; 3/22X3450Li
Manufacturer Internal Number
9094-3136
Weight / LBS
11.06
Long Description
V-Belt; C Series; Banded Belt Style; 140" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
140 Inch | 3556 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter