Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30-17MM

30-17MM

30-17MM SOCKET, 3/8" DR 6PT STANDARD 17MM (SMARTCATALOG)

3/8" Drive 6 Point Standard Metric Socket - 17mm

Part #

30-17MM

BDI #

25820012

PRICE
$ 15.90 / each
$ 16.20 / each

QTY

CATEGORY
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
27111704
EAN
076799726544
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Weight / LBS
0.118
Product Detail
Socket
Product Specification
3/8" Drive; 6 Point; Standard Length; Metric; 17MM Size; Patented Wright Drive Design Distributes Contact Over a Larger Surface Area For Greater Gripping Power and Strength; Forged and Machined For Best Fit and Unyielding Strength; Precision Heat-Treated and Tempered For Optimal Hardness, Ductility and Durability; Easy To Read Stamp Pattern In Order To Quickly Determine Opening Size; Made In The USA; Designed, Engineered and Manufactured In Barberton, OH; Meets and Exceeds ASME B107 Hand Tool Standards
Long Description
3/8" Drive 6 Point Standard Metric Socket - 17mm