Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30-5M-FS

30-5M-FS

30-5M-FS TIMING PULLEY FLANGE ; 36.2MM ID 50.8MM OD STEEL

Timing Pulley Flange; HTD 5MM Tooth Style; Steel; 2" Outside Diameter; 1.425" Inside Diameter; 0.065" Overall Thickness

Part #

30-5M-FS

BDI #

22703303

PRICE
$ 3.12 / each
$ 3.52 / each

QTY

INVENTORY:
10
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111810
EAN
0195057194786
Noun
Pulley
Keyword String
Timing Flange
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Product Detail
Timing Pulley Flange
Product Specification
HTD 5MM Tooth Style; Steel; 2" Outside Diameter; 1.425" Inside Diameter; 0.065" Overall Thickness
Long Description
Timing Pulley Flange; HTD 5MM Tooth Style; Steel; 2" Outside Diameter; 1.425" Inside Diameter; 0.065" Overall Thickness