Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300 HUB 13T16/32 SPLINE W/CLAMP

300 HUB 13T16/32 SPLINE W/CLAMP

300 HUB 13T16/32 SPLINE W/CLAMP CPLG HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT

Jaw Coupling Hub; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque

Part #

M300A1316C

BDI #

601315

PRICE
$ 173.86 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
300
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
1
Long Description
Jaw Coupling Hub; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
Hub Diameter
2.9 Inch | 73.66 Millimeter
Length Thru Bore
1.3 Inch | 33.02 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.45 Inch | 87.63 Millimeter