Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL3020X2-15/16

3020 1 11/16

3020 1 11/16 TAPERED BUSHING ; 1-11/16" BORE 4-1/4" OD 2" LTB

Shaft Bushing; 1-11/16" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing

Part #

3020 1 11/16

BDI #

618394

PRICE
$ 74.99 / each
$ 117.58 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.404
UNSPSC
31171605
EAN
0697950035215
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3020 1 11/16
Weight / LBS
5.42
Long Description
Shaft Bushing; 1-11/16" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter