Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3020 2-7/8

3020 2 1/4

3020 2 1/4 TAPERED BUSHING ; 2-1/4" BORE 4-1/4" OD 2" LTB

Shaft Bushing; 2-1/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing

Part #

3020 2 1/4

BDI #

618409

PRICE
$ 74.99 / each
$ 117.58 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.927
UNSPSC
31171605
EAN
0697950035307
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3020 2 1/4
Weight / LBS
4.65
Long Description
Shaft Bushing; 2-1/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter