Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2517 15/16

3030 1-5/16

3030 1-5/16 TAPER LOCK BUSHING ; W/KEYWAY

1-5/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing

Part #

3030-1E

BDI #

928356

PRICE
$ 119.62 / each
$ 251.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.03
UNSPSC
31171605
EAN
0097039389084
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3030-1E
Weight / LBS
8.9
Long Description
1-5/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter