Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2517 2 1/8

3030 2 7/8

3030 2 7/8 TAPERED BUSHING ; 2-7/8" BORE 3030 TAPER LOCK

Shaft Bushing; 2-7/8" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing

Part #

3030 2 7/8

BDI #

618467

PRICE
$ 109.47 / each
$ 171.61 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.315
UNSPSC
31171605
EAN
0697950035734
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3030 2 7/8
Weight / LBS
5.1
Long Description
Shaft Bushing; 2-7/8" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter