Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

308MT30AF-1210

308MT30AF-1210

308MT30AF 1210 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 75.133MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore

Part #

308MT30AF-1210

BDI #

924130

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223730536
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 75.133MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.425 Inch | 86.995 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.958 Inch | 75.133 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter