Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30R HSB 1.9375 WRAPFLEX 3700201

30R HSB 1.9375 WRAPFLEX 3700201

30R HSB 1.9375 WRAPFLEX 3700201 ; NON RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

Hub, Elastomeric Coupling; 1-15/16" Bore; 4.65" Outside Diameter; 4-1/8" Hub Diameter; Shaft; Finished Bore; 2.28" Length Thru Bore; 30R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 4600In-Lbs Torque

Part #

10101421

BDI #

18484757

PRICE
$ 160.84 / each
$ 206.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.856
UNSPSC
31163012
EAN
0782934170195
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
30R
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4500
Torque
4600In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Jaw Type
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3700201
Manufacturer Internal Number
0183377
Weight / LBS
8.5
Long Description
Hub, Elastomeric Coupling; 1-15/16" Bore; 4.65" Outside Diameter; 4-1/8" Hub Diameter; Shaft; Finished Bore; 2.28" Length Thru Bore; 30R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 4600In-Lbs Torque
Length Thru Bore
2.28 Inch | 57.912 Millimeter
Hub Diameter
4.125 Inch | 104.775 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.65 Inch | 118.11 Millimeter