Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30XH200QD

30XH200QD

30XH200QD E TIMING PULLEY

2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 2-9/16" Face Width; Bushed; 8.91" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

30XH200QD

BDI #

639321

PRICE
$ 330.21 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
9.513
UNSPSC
26111812
EAN
0640965171546
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
30XH200QD
Weight / LBS
28
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 2-9/16" Face Width; Bushed; 8.91" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
8.91 Inch | 226.314 Millimeter
Pitch Diameter
8.356 Inch | 212.242 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bushing Bore Range
7/8 To 3-7/16 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.246 Inch | 209.448 Millimeter