Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

28XL037

30XL037

30XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 30 Teeth; 0.43" Face Width; Rough Bore; 2.138" Flange OD; 1.89" Outside Diameter; 1.91" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/16" M

Part #

30XL037

BDI #

618382

PRICE
$ 47.22 / each
$ 64.59 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
26111812
EAN
0697950114316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.063
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
30XL037
Weight / LBS
0.41
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 30 Teeth; 0.43" Face Width; Rough Bore; 2.138" Flange OD; 1.89" Outside Diameter; 1.91" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/16" M
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
2.138 Inch | 54.305 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Pitch Diameter
1.91 Inch | 48.51 Millimeter
Bore
0 Inch | 0 Millimeter