Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
31179 / 3.125X4.125X0.375 CRWA1 V

24899 / 2.5X3.251X0.375 CRWA1 V

31179 / 3.125X4.125X0.375 CRWA1 V

CRSEAL 31179 / 3.125X4.125X0.375 CRWA1 V ; DBL LIP SEAL

Lip Seal; 3-1/8" Shaft Dia; 4-1/8" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

31179

BDI #

1250018

PRICE
$ 58.80 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
31411705
EAN
0085311030496
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31179
Weight / LBS
0.254
Long Description
Lip Seal; 3-1/8" Shaft Dia; 4-1/8" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
4.125 Inch | 104.775 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter