Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3500-14MX-20 HT500

3136-14MX-68 HT500

3136-14MX-68 HT500 SYNCHRONOUS BELT

Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

142817

BDI #

22266592

PRICE
$ 1,733.26 / each
$ 2,072.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.631
UNSPSC
26111801
EAN
0782477017056
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142817
Weight / LBS
5.8
Long Description
Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
2.677 Inch | 68 Millimeter
Belt Pitch Length
123.465 Inch | 3136 Millimeter