Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32-016

32-016

32-016 HOSE ADAPTER ; RIGID 1/2" HOSE ID X 3/8" MNPTF BRASS

Hose Fitting; Adapter; Rigid; 1/2" Hose Inside Diameter X 3/8" MNPTF; Brass; 0.68" Hex; 1.76" Length; 150PSI; -40 to 160 Degree F Temperature

Part #

32016

BDI #

21447244

PRICE
$ 3.26 / each
$ 3.54 / each

QTY

INVENTORY:
20
Manufacturer Name
MIDLAND METAL MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
40141734
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Adapter; Rigid; 1/2" Hose Inside Diameter X 3/8" MNPTF; Brass; 0.68" Hex; 1.76" Length; 150PSI; -40 to 160 Degree F Temperature
Long Description
Hose Fitting; Adapter; Rigid; 1/2" Hose Inside Diameter X 3/8" MNPTF; Brass; 0.68" Hex; 1.76" Length; 150PSI; -40 to 160 Degree F Temperature