Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32209JR

32207M-90KM1

32207M-90KM1 TAPERED ROLLER BEARING ASSY ; 1.378 X 2.8346 X 0.9055

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32207; 35MM Bore; 72MM Outside Diameter; 24.25MM Width; Single Row

Part #

32207M-90KM1

BDI #

1424436

PRICE
$ 56.83 / each
$ 68.59 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.438
UNSPSC
31171516
EAN
0053893430874
Precision Class
Standard
Component
Assembly
Basic Number
32207
Assembly Number
90KM1
Assembly Components
X32207M (1) | Y32207M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32207M-90KM1
Weight / LBS
1.011
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32207; 35MM Bore; 72MM Outside Diameter; 24.25MM Width; Single Row
Bore
1.378 Inch | 35 Millimeter
Assembly Width
0.955 Inch | 24.25 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter