Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32453

32453

32453 2046 1/2-20 NF PLUG TAP ; 3-3/8" OAL H3 4FL BRT

Hand Tap; 1/2"-20 UNF Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-3/8" Overall Length

Part #

MT3732453

BDI #

24818049

PRICE
$ 25.12 / each

QTY

INVENTORY:
2
Manufacturer Name
MORSE CUTTING TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
27112806
EAN
0686125324537
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
1/2"-20 UNF Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-3/8" Overall Length
Long Description
Hand Tap; 1/2"-20 UNF Thread; 4 Straight Flute; H3 Limit; Plug Style; High Speed Steel; Bright Finish; 1-21/32" Thread Length; 3-3/8" Overall Length