Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
32502 / 3.25X4.501X0.438 CRWHA1 R

11908 / 1.19X2.125X0.313 CRWHA1 R

32502 / 3.25X4.501X0.438 CRWHA1 R

CRSEAL 32502 / 3.25X4.501X0.438 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 3-1/4" Shaft Dia; 4-1/2" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

32502

BDI #

1414157

PRICE
$ 37.56 / each

QTY

INVENTORY:
22
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31411705
EAN
0085311031332
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
32502
Weight / LBS
0.351
Long Description
Lip Seal; 3-1/4" Shaft Dia; 4-1/2" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.501 Inch | 114.325 Millimeter