Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16B-3-55A

32B-3-28A

32B-3-28A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

Roller Chain Sprocket; 32B-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 481.33MM Outside Diameter; 453.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

2101006044

BDI #

18122070

PRICE
$ 5,516.06 / each
$ 5,731.83 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171901
EAN
0800675252779
Chain Size
32B-3
Number of Teeth
28
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
32B-3-28A
Weight / LBS
1
Long Description
Roller Chain Sprocket; 32B-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 481.33MM Outside Diameter; 453.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
18.95 Inch | 481.33 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
17.863 Inch | 453.72 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter