Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21L050

32L050

32L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 3/4" Face Width; Rough Bore; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" Max Bore

Part #

32L050

BDI #

618571

PRICE
$ 98.43 / each
$ 134.66 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.362
UNSPSC
26111812
EAN
0697950152011
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
32L050
Weight / LBS
3
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 3/4" Face Width; Rough Bore; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" Max Bore
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.79 Inch | 96.26 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter